missing translation for 'onlineSavingsMsg'
Learn More

Koehler™ Instrument Core-Type Oil Sample Thief

Catalog No. 13626121
Change view
Click to view available options
Capacity (Metric):
975 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
13626121 975 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 13626121 Supplier Koehler™ Instrument Supplier No. K28100

Obtains bottom samples or samples from any level

Used to manually obtain samples of a liquid, semi liquid or solid state whose vapor pressure at ambient conditions is below 101kPa (crude oil, etc.) in accordance to ASTM D4057.

  • Equipped with a butterfly valve on the bottom for easy sampling
  • Constructed of stainless steel and brass
  • Three Petcocks for draining at different levels
Specifications:
  • Capacity: 33 oz.
  • Markings: every inch from 3 to 14 in.
  • Max Height: 21 in.
  • Max Length: 4.7 in.
  • Max Width: 4.2 in.

Compliance

Meets ASTM D4057 specifications.

Specifications

Product Type Sample Thief
Material Stainless Steel, Brass
Includes Polycarbonate Container
Capacity (English) 33 oz.
Capacity (Metric) 975 mL
Certifications/Compliance ASTM D4057
For Use With (Application) Manually obtain samples of a liquid, semi liquid or solid state whose vapor pressure at ambient conditions
For Use With (Equipment) Butterfly valve
Weight (English) 6.1 lb.
Weight (Metric) 2.7kg
Dimensions (L x W x H) 4.7 x 4.2 x 21 in. (104.1 x 106.6 x 533.4 mm)
Height (English) 21 in.
Height (Metric) 533.4 mm
Length (English) 4.7 in.
Length (Metric) 104.1 mm
Width (English) 4.2 in.
Width (Metric) 106.6 mm
Show More Show Less