missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Koehler™ Instrument Ramsbottom Carbon Residue Apparatus
Determines the carbon residue left after evaporation and pyrolysis of a sample oil in the Ramsbottom furnace, providing an indication of the deposit forming tendencies of fuels and guidelines for the processing of refinery products.
$12,116.67
Specifications
| Type | Ramsbottom Carbon Residue Apparatus |
|---|---|
| Calibration | Yes |
| Capacity | Five coking bulbs |
| Certifications/Compliance | ASTM D524, D6074; IP 14; ISO 4262; FTM 791-5002; NF T 60-117 |
| Height (English) | 14.5 in. |
| Catalog Number | Mfr. No. | Electrical Requirements | Price | Quantity & Availability | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Electrical Requirements | Price | Quantity & Availability | |||||
|
KLK27100
|
Koehler™ Instrument
K27100 |
115 V 60 Hz |
N/A
|
N/A | |||||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
Description
- Thermostatically controlled coking furnace for five samples
- Cast-iron block type furnace rapidly reaches the standard test temperature of 550°C (1022°F) and controls with ±1°C stability
- Microprocessor temperature control has °C/°F switchable digital setpoint and display
- Operator and equipment are protected by an overtemperature control circuit which automatically interrupts power to the unit, should block temperature exceed the programmed cut-off point
- RS-232 Communications software, ramp-to-set and other enhanced features are available (sold separately)
- Replacement control bulb (13-187-10) sold separately
- Dimensions: 16L x 21.5W x 14.5 in.H (41 x 55 x 37cm)
- Net Weight: 64 lb. (29kg)
- Shipping Weight: 78 lb. (35kg)
- Shipping Dimensions: 8.2 cu. ft.
Compliance
Conforms to ASTM D524 and related specifications.
Specifications
| Ramsbottom Carbon Residue Apparatus | |
| Five coking bulbs | |
| 14.5 in. | |
| 21.5 in. | |
| 64 lb. |
| Yes | |
| ASTM D524, D6074; IP 14; ISO 4262; FTM 791-5002; NF T 60-117 | |
| 37 cm | |
| 55 cm | |
| 29 kg |