missing translation for 'onlineSavingsMsg'
Learn More

Koehler™ Instrument Portable Heated Oil Test Centrifuge

Catalog No. 13990305
Change view
Click to view available options
Max. Speed:
1,800 rpm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Max. Speed
13990305 1,800 rpm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 13990305 Supplier Koehler™ Instrument Supplier No. K60094

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Water and sediment determination in crude oil by portable centrifuge

Independent digital temperature displays for both the bowl and pre-heater temperature; Displays Celsius and Fahrenheit; Substantial insulation for reduced heat loss

  • Accommodates two 6 in. conical centrifuge short tubes
  • Analog speed control
  • 12V DC power requirement for field use
  • Conforms to the specifications of ASTM D96; IP MPMS chapter 10.4
  • Capacity: Two short cone centrifuge tubes
  • Comes equipped with a short cone cube rotor
  • Speed range: 300 to 1800 RPM
  • RCF range: 20 to 700
  • Temperature control: Ambient to 140degreeF (60degreeC)
  • W x D x H: 18 x 22.5 x 10 in. (45.72 x 57.15 x 25.4cm)
  • Net weight: 50lb. (22.7kg)

Specifications

Max. Speed 1,800 rpm
Refrigerated No
Height (English) Exterior 10 in.
Height (Metric) Exterior 25.4 cm
Length (English) Exterior 22.5 in.
Width (English) Exterior 18 in.
Electrical Requirements 12 V
Dimensions (HWD) 10 x 18 x 22.5 in. (25.4 x 45.72 x 57.15 cm)
Net Weight 50 lb. (22.7 kg)
Display Type Color Graphic Display
Width (Metric) Exterior 45.72 cm
Length (Metric) Exterior 57.15 cm
Show More Show Less