missing translation for 'onlineSavingsMsg'
Learn More

Koehler™ Instrument Portable Heated Oil Test Centrifuge Tubes

Catalog No. 13990306
Change view
Click to view available options
Graduations:
Marked in 200 parts
Marked in 200 parts every 4 parts above 20 mL
Marked in mL
Marked in mL every 2 mL above 10 mL
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Graduations
13990306 Marked in 200 parts every 4 parts above 20 mL
13990308 Marked in mL every 2 mL above 10 mL
13990307 Marked in mL
13990310 Marked in 200 parts
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 13990306 Supplier Koehler™ Instrument Supplier No. K61102
Only null left

Portable heated oil test centrifuge tubes

  • Centrifuge Tube, Short, 100mL, 6 in., marked in 200 parts every 4 parts above 20mL (ASTM D96)
  • Centrifuge Tube, Short, 100mL, 6 in., marked in mL (ASTM D96)
  • Centrifuge Tube, Short, 100mL, 6 in., marked in mL every 2mL above 10mL (ASTM D96)
  • Centrifuge Tube, Short, 100mL, 6 in., marked in 200 parts (ASTM D96)

Specifications

Capacity (Metric) 100 mL
Graduations Marked in 200 parts every 4 parts above 20 mL
Product Type Heated Oil Test Centrifuge Tubes