missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Koehler™ Instrument Microprocessor Based Digital Penetrometer
Description
Includes
Plunger, 50 annd 100g weights
Microprocessor based penetrometer loaded with advanced features to provide ease of operation and highly reproducible consistency measurements of petroleum products. Microprocessor control provides a full range of measurement and reporting options, and operation is simplified by four user programmable presets that facilitate lowering the penetrator tip to the sample surface.
- Automatically timed operator programmable penetration measurements
- Motorized placement of penetrator on sample surface
- Large LCD to display all functions
- RS232 port for data transfer
- Rechargeable battery or AC operation
- Large, removable base accommodates grease worker cups and other ASTM and non-standard sample containers
- Conforms to all ASTM, IP, ISO 9001 and related specifications for penetrometers
Specifications
- Penetration Range: 0 to 62.0mm in 1/10mm scale or 1/100mm scale
- Penetration Interval: Operator variable from 0.1 to 9999.9 seconds with automatic repeat function and 5 second default
- Electrical Requirements: 115V 60Hz
- Dimensions (L x W x H): 31.7 x 35.6 x 45.7cm
- Net Weight: 9.5kg (21 lb.)
Certifications
CE
Compliance
Conforms to the specifications of: ASTM D5, D217, D937, D1321, D1403, D2884, D4950, D5329; IP 49, 50, 179, 310; ISO 2137; DIN 51579, 51580, 51804; FTM 791-311, 791-312, 791-313; AOCS Cc 16-60; AACC 58-14; NFT 60-119, 60-123, 60-132, 66-004
Specifications
Specifications
| Product Type | Digital Penetrometer |
| Weight (Metric) | 9.5 kg |
| Certifications/Compliance | CE, Conforms to the specifications of: ASTM D5, D217, D937, D1321, D1403, D2884, D4950, D5329; IP 49, 50, 179, 310; ISO 2137; DIN 51579, 51580, 51804; FTM 791-311, 791-312, 791-313; AOCS Cc 16-60; AACC 58-14; NFT 60-119, 60-123, 60-132, 66-004 |
| Weight (English) | 21 lb. |
| Includes | Plunger, 50 annd 100g weights |