missing translation for 'onlineSavingsMsg'
Learn More

Koehler™ Instrument Copper Strip Tarnish Test Accessories

Catalog No. KLK25080
Change view
Click to view available options
Product Type:
Copper Corrosion Standard Strip
Copper Test Strip
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Product Type
KLK25080 Copper Test Strip
KLK25100 Copper Corrosion Standard Strip
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. KLK25080 Supplier Koehler™ Instrument Supplier No. K25080

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Various accessories associated with Copper Strip Tarnish Test

  • For use with K25330 Copper Strip Tarnish Test Apparatus

Compliance

Items conform to ASTM D4048 Specifications

Specifications

Product Type Copper Test Strip
Material Copper
Finish Polished
Certifications/Compliance ASTM
For Use With (Application) Designed for immersing in samples of petroleum-based products such as lubricating oil to assess corrosivity which conforms to astm specifications
For Use With (Equipment) Koehler™ K25339 copper strip tarnish test apparatus
Dimensions (L x W) 2.95 x 0.49 in. (7.5 x 1.25 cm)
Length (English) 2.95 in.
Length (Metric) 7.5 cm
Width (English) 0.49 in.
Width (Metric) 1.25 cm
Show More Show Less