missing translation for 'onlineSavingsMsg'
Learn More

Koehler™ Instrument Existent Gum Evaporation Bath

Catalog No. p-4582556
Change view
Click to view available options
Model:
3 Unit
6 Unit
Includes:
Superheater (0-1500w)
Superheater (0-3000w)
Voltage:
220/240 V
115 V
Amperage:
13 A
13.6 A
20.4 A
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Model Includes Voltage Amperage
13626133 3 Unit Superheater (0-1500w) 115 V 13 A
KLK33700 6 Unit Superheater (0-3000w) 220/240 V 13.6 A
KLK33800 6 Unit Superheater (0-3000w) 220/240 V 20.4 A
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 13626133 Supplier Koehler™ Instrument Supplier No. K33780

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Tests for gum content formed during fuel storage and deposited on induction system surfaces, intake valves, stems and guides.

  • Electrically heated baths determine existent gum in aircraft turbine fuels by steam-jet evaporation and in motor and aviation gasolines by air-jet evaporation
  • Fully insulated, aluminum block design assures safe, efficient high temperature operation
  • Equipped with air/steam pressure regulator; stainless steel jets deliver air or steam flow to test wells
  • Microprocessor PID control provides quick temperature stabilization without overshoot
  • Overtemperature control circuit interrupts power should bath temperature exceed a programmed cut-off point
  • Dual LED displays provide actual and setpoint temperature values in °C/°F format

Compliance

Complies with ASTM D381; IP 131; ISO 6246; DIN 51784; FTM 791-3302; and NF M 07-004 specifications.

Specifications

Controller Type Microprocessor PID
Certifications/Compliance ASTM D381, IP 131, ISO 6246, DIN 51784, FTM 791-3302 and NF M 07-004
Display Digital LED
Includes Superheater (0-1500w)
Material Aluminum
Model 3 Unit
Temperature (Metric) Maximum 246°C
Dimensions (L x W x H) 32.5 x 11 x 19 in. (83 x 28 x 48 cm)
Length (English) 32.5 in.
Length (Metric) 83 cm
Width (English) 11 in.
Width (Metric) 28 cm
Height (English) 19 in.
Height (Metric) 48 cm
Shipping Weight (English) 140 lb.
Shipping Weight (Metric) 63.5 kg
Electrical Requirements 115 V 60 Hz, Single Phase, 13.0 A
Voltage 115 V
Amperage 13 A
Frequency 50/60 Hz
Show More Show Less