Learn More
Corning™ PYREX™ Knob Top Nonvacuum Glass Desiccators, Complete (Bowl and Cover)
Strong, easily cleaned, borosilicate glass desiccators designed for general analytical work. The sturdy knobs make the covers easy to handle.
Supplier: Corning™ 3081150
Alert:
Not for vacuum applications. Do not heat or subject to pressure.
Includes:
Cover and bowl
Description
PYREX™ desiccators are designed for general analytical work. The sturdy knob makes the cover easy to handle. For replacement cover, see No. 3081-150CO. For lower part only, see No. 3081-150LO. Warning: Do not heat or subject to pressure. Not for vacuum applications.
Order Info
Replacement bowls and covers available separately. See Corning PYREX Brand Desiccator Replacement Covers and Corning PYREX Brand Desiccator Replacement Bowls.
Chemical Identifiers
| Borosilicate Glass 7740 | |
| Nonvacuum Desiccator | |
| Knob Top |
Specifications
| Borosilicate Glass 7740 | |
| Cover and 2400 mL bowl | |
| Knob Top | |
| 25.2 cm | |
| 17.2 cm |
| Nonvacuum Desiccator | |
| Small | |
| 2.4 L | |
| 8.1 cm | |
| 14 cm |