missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eisco™ Knife Switch
Description
- Durable plastic base knife switch
- Brass poles and knives for good electrical connections
Specifications
Specifications
| Product Type | Knife Switch |
| For Use With (Equipment) | Electrical connections |
| Length (English) | 5 in. |
| Length (Metric) | 12.7 cm |
| Material | Plastic |
| Voltage | 24 V |
| Autoclavable | Not Autoclavable |
| Color | Blue |
| Description | Electrical Equipment |
| For Use With (Application) | For good electrical connections. |
| Show More |