missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Mopec Knife, Standard Grade Disposable, 10 pack
Description
- Disposable
- May be sharpened for a longer lasting edge.
- Non-slip handle ensures accurate dissection.
Specifications
Specifications
| Blade Material | Stainless Steel |
| Product Type | Standard Dissecting Knife |
| For Use With (Application) | Dissection Labs |
| Handle Type | Non-slip |
| Length (English) Blade | 6 in. |
| Length (Metric) Blade | 150 mm |
| Length (English) | 10.5 in. |
| Length (Metric) | 266.7 mm |
| Disposable | Single-use |
| Quantity | 10/Pk. |