missing translation for 'onlineSavingsMsg'
Learn More
Learn More
KNF Neuberger SC920G Vacuum Pump System
Description
Includes
Microsoft™ Windows™-based software, USB interface to PC
Oil-free vacuum system supplies clean, reliable vacuum source without hassles of handling pump oils or tainted aspiration water. Four operating modes make this a fast, versatile device for a wide range of pumping applications.
- Intuitive interface with touch controls and rotation knob
- Menus include unit of measurement, language, mode, parameters
- Graphic display shows process variables
- Operating Modes
- Evacuation (Regulated pumping)—Controlled emptying of a chamber
- Pressure Control—system controls pressure to set value (constant pressure)
- Automatic—system automatically finds vapor pressure of sample and adjusts process pressure accordingly
- Individual Pressure Function—system controls process according to user-defined pressure curve; REPEAT function allows successive repetitions of programmed curve
- Manual process control can be selected at any time during an active process
PC Control:
- Windows™-based software (included) enables control via external PC
- Software supports display of pressure curves as a chart
- Setpoints can be saved
- Data can be exported to spreadsheets or text files
- USB interface
Other Features:
- Intelligent control system monitors actual pressure; system compensates for fluctuations
- Low-speed start
- Patented diaphragm stabilization system ensures high speeds at low pressures for faster processing times
- System stops when setpoint pressure is achieved; cycles ON/OFF intermittently to stabilize pressure
- Chemical-resistant gas carrying parts
- Quiet operation
Specifications
Specifications
| Max. Vacuum | 1.5 torr |
| Electrical Requirements | 115 V 60 Hz |
| Dimensions (L x W x H) | 366 x 294 x 423 mm (14.4 x 11.6 x 16.7 in.) |
| Model | SC920G |
| Flow Rate | 20 L/min. |
| Frequency | 60 Hz |
| Pump Type | Vacuum System |
| Enclosure Rating | IP20 |
| Applications | Rotary Evaporation |
| Maximum Pressure | 0.5 bar |
| Show More |