missing translation for 'onlineSavingsMsg'
Learn More

KNF Neuberger LIQUIPORT™ NF300 and NF1.300 Series Diaphragm Liquid Pump

Chemically resistant liquid transfer diaphragm pump. Offers wetted material combinations for optimal chemical resistance. Manual control of flow rate with LED indicator. For convenient transfer and dosing of neutral or corrosive liquids. Option for analog and impulse control (RC).

$4,428.77 - $14,430.05

Specifications

Flow Rate 0.5 to 3 L/min.
Frequency 50/60 Hz
Pump Type Diaphragm Vacuum Pump
Enclosure Rating IP65
Voltage 100/230 V
View More Specs

Products 10
Catalog Number Mfr. No. Model Material Price Quantity & Availability  
Catalog Number Mfr. No. Model Material Price Quantity & Availability  
13880408
View Documents Promotion Details
KNF Neuberger
179105/153257
NF300KT.18RC PP Head
Each for $4,962.54
Only null left
 
13880411
View Documents Promotion Details
KNF Neuberger
179111/153257
NF1.300KT.18RC PP Head
Each for $5,472.44
Only null left
 
1388049
View Documents Promotion Details
KNF Neuberger
179108/153257
NF1.300KT.18S PP Head
Each for $4,428.77
Only null left
 
13880409
View Documents Promotion Details
KNF Neuberger
179106/153257
NF300TT.18RC PVDF Head
Each for $6,231.44
Only null left
 
13880412
View Documents Promotion Details
KNF Neuberger
179112/153257
NF1.300TT.18RC PVDF Head
Each for $7,208.90
Only null left
 
1388047
View Documents Promotion Details
KNF Neuberger
179103/153257
NF300TT.18S PVDF Head
Each for $5,190.54
Only null left
 
13880410
View Documents Promotion Details
KNF Neuberger
179107/153257
NF300FT.18RC PTFE Head N/A
N/A
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
13880413
View Documents Promotion Details
KNF Neuberger
179113/153257
NF1.300FT.18RC PTFE Head N/A
N/A
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
1388048
View Documents Promotion Details
KNF Neuberger
179104/153257
NF300FT.18S PTFE head N/A
N/A
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
1388051
View Documents Promotion Details
KNF Neuberger
179110/153257
NF1.300FT.18S PTFE head N/A
N/A
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
Description

Description

Flow rate of 0.5 to 3 L/min.

Pumps are self-priming, maintenance-free and will operate dry indefinitely without damage. Select the best pump based on the desired flow rate, maximum outlet pressure and the wetted materials.

  • Premium corrosion resistance
  • Manual front-panel flow rate control
  • Pressure limit protection
  • No metal wetted parts to corrode
  • Reliable splash-proof housing
  • Models are offered with either PP, PVDF or PTFE pump head material depending on the liquid being transferred
  • All models feature PTFE diaphragms and FFPM valves

NF300 has a maximum pressure of 1 bar and NF1.300 has a maximum pressure of 4 bar.

  • Three considerations for any liquid diaphragm application:
    • The inlet of pump should not be lower than the level of liquid being transferred
    • An inlet filter is required if media contains particulates or fibers larger than 50 microns
    • Pulsation varies between specific pump models
Specifications

Specifications

0.5 to 3 L/min.
Diaphragm Vacuum Pump
100/230 V
50/60 Hz
IP65
Videos
SDS
Documents

Documents