missing translation for 'onlineSavingsMsg'
Learn More

KNF Neuberger LIQUIPORT™ NF100 and NF1.100 Series Diaphragm Liquid Pump

Chemically resistant liquid transfer diaphragm pump. Offers wetted material combinations for optimal chemical resistance. Manual control of flow rate with LED indicator. For convenient transfer and dosing of neutral or corrosive liquids. Option for analog and impulse control (RC).

Supplier:  KNF Neuberger 179101153257

 View more versions of this product

Catalog No. 13-880-407

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Explore available promotions

Description

Description

Flow rate of 0.2 to 1.3 L/min.

Pumps are self-priming, maintenance-free and will operate dry indefinitely without damage. Select the best pump based on the desired flow rate, maximum outlet pressure and the wetted materials.

  • Premium corrosion resistance
  • Manual front-panel flow rate control
  • Pressure limit protection
  • No metal wetted parts to corrode
  • Reliable splash-proof housing
  • Models are offered with either PP, PVDF or PTFE pump head material depending on the liquid being transferred
  • All models feature PTFE diaphragms and FFPM valves

NF100 has a maximum pressure of 1 bar and NF1.100 has a maximum pressure of 4 bar.

  • Three considerations for any liquid diaphragm application:
    • The inlet of pump should not be lower than the level of liquid being transferred
    • An inlet filter is required if media contains particulates or fibers larger than 50 microns
    • Pulsation varies between specific pump models
Specifications

Specifications

100/230 V 50/60 Hz
PTFE Head
0.2 to 1.3 L/min.
Diaphragm Vacuum Pump
Synthetic Organic Chemistry
100/230 V
99 x 177 x 130 mm (3.9 x 7.0 x 5.1 in.)
NF1.100FT.18RC
50/60 Hz
IP65
4 bar
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions