Learn More
KNF Neuberger Mini LABOPORT™ UN86KTP Diaphragm Vacuum Pump
UN86 diaphragm pumps are single head, dry running devices used in a wide range of laboratory applications. They transfer, compress and pump down without contamination. The heart of these very compact pumps is a KNF structured diaphragm.
Supplier: KNF Neuberger 077409/208320
Description
No metal or coated-metal parts within the Ryton™ pump heads; prevents pitting and corroding. Structured PTFE diaphragms supply consistent, reliable vacuum levels; not dependent on water pressure or temperature. Kalrez™ valves exhibit high tolerance to occasional liquid condensate, so a trap is not required except in those applications where large volumes of liquid are anticipated.
- 120 Torr Ultimate Vacuum
- 5.5 L/min. Flow Rate
- Oil-free
- Low maintenance
- Small footprint; requires little bench space
- Available as stand alone or with vacuum gauge/regulator assembly
- For bottle top filtration and disposable filtration flasks <500 mL
Order Info
For all 115 V/60 Hz Laboport pumps, 230 V/50 Hz configurations are also available. For Dry Ice Cold Trap, search Cat. No. 13-878-57 or contact a Fisher Scientific™ Customer Service Representative).
Chemical Identifiers
| 120 torr | |
| 5.5 L/min. | |
| Diaphragm Vacuum Pump | |
| 36 psi |
| 115 V 60 Hz | |
| 60 Hz | |
| IP20 | |
| 115 V |
Specifications
| 120 torr | |
| 115 V 60 Hz | |
| 5.5 L/min. | |
| Diaphragm Vacuum Pump | |
| Solid Phase Extraction | |
| 115 V |
| Vacuum gauge and regulator assembly | |
| UN86KT.45P | |
| 60 Hz | |
| IP20 | |
| 36 psi |