missing translation for 'onlineSavingsMsg'
Learn More

KNF™ FLEXPAK Polyethylene Ultraclean™ Bags

Catalog No. 18063555
Change view
Click to view available options
Length (English):
2 in.
3 in.
4 in.
5 in.
6 in.
8 in.
10 in.
12 in.
14 in.
16 in.
18 in.
20 in.
22 in.
24 in.
30 in.
36 in.
Width (English):
2 in.
3 in.
4 in.
6 in.
8 in.
10 in.
12 in.
16 in.
18 in.
20 in.
24 in.
39 product options available for selection
Product selection table with 39 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English) Width (English)
18063555 2 in. 2 in.
18063556 3 in. 2 in.
18063559 3 in. 3 in.
18063558 6 in. 2 in.
18063557 4 in. 2 in.
18063560 4 in. 3 in.
18063561 5 in. 3 in.
18063562 4 in. 4 in.
18063563 5 in. 4 in.
18063564 6 in. 4 in.
18063566 10 in. 4 in.
18063565 8 in. 4 in.
18063567 12 in. 4 in.
18063570 10 in. 6 in.
18063568 6 in. 6 in.
18063569 8 in. 6 in.
18063571 12 in. 6 in.
18063572 8 in. 8 in.
18063576 16 in. 8 in.
18063577 18 in. 8 in.
18063574 12 in. 8 in.
18063575 14 in. 8 in.
18063581 18 in. 10 in.
18063585 18 in. 12 in.
18063582 20 in. 10 in.
18063589 22 in. 16 in.
18063592 20 in. 18 in.
18063591 18 in. 18 in.
18063588 20 in. 16 in.
18063590 24 in. 16 in.
18063593 22 in. 18 in.
18063595 30 in. 18 in.
18063596 36 in. 18 in.
18063597 20 in. 20 in.
18063598 22 in. 20 in.
18063602 24 in. 24 in.
18063600 30 in. 20 in.
18063601 36 in. 20 in.
18063603 30 in. 24 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 39 options available.
39 options
Catalog No. 18063555 Supplier KNF™ FLEXPAK Supplier No. LB1040202

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Low-density polyethylene films are proven performers

  • Tough yet flexible
  • Easily heat-sealed for bag manufacture
  • Strong puncture-resistance
  • Low water-vapor transmission rate
  • Good electrical properties
  • Amine-free anti-static agent
  • Chemically resistant to most solvents

Certifications

FDA approved for use with food

Specifications

Material Polyethylene
Thickness (English) 4 mil
Dimensions (L x W) 2 x 2 in. (5.1 x 5.1 cm)
Length (English) 2 in.
Width (English) 2 in.
Length (Metric) 5.1 cm
Width (Metric) 5.1 cm