missing translation for 'onlineSavingsMsg'
Learn More

KNF™ FLEXPAK Polyethylene Antistatic Cleanroom Tubing

Catalog No. 191301225
Change view
Click to view available options
Width (English):
4 in.
6 in.
Length (English):
500 ft.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Width (English) Length (English)
191301225 4 in. 500 ft.
191301226 6 in. 500 ft.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 191301225 Supplier KNF™ FLEXPAK Supplier No. 020500286

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Performs well in a broad spectrum of cleanroom applications

Constructed from 6mil thick, low-density polyethylene. Treated with an amine-free agent.

  • Tough yet flexible
  • Chemically resistant to solvents
  • Exhibit low water vapor transmission rate and good electrical properties

Order Info

Cleaned and packaged in a Class 10/100 cleanroom, and certified to NASA JPG standards. FDA approved for use with food.

Compliance

Suitable for Class 100 cleanroom environments.

Specifications

Certifications/Compliance Suitable for Class 100 cleanroom environments.
Material Polyamide
Length (English) 500 ft.
Width (English) 4 in.
Length (Metric) 152 m