missing translation for 'onlineSavingsMsg'
Learn More

KNF™ FLEXPAK Clear Polyethylene Cleanroom Bags

Catalog No. 19121184
Change view
Click to view available options
Dimensions (L x W):
24 x 24 in. (61 x 61 cm)
3 x 2 in. (7.6 x 50.8 cm)
5 x 3 in. (12.7 x 7.6 cm)
6 x 4 in. (15.2 x 10.2 cm)
Thickness (English):
2 mil
4 mil
6 mil
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W) Thickness (English)
19121184 6 x 4 in. (15.2 x 10.2 cm) 2 mil
191301214 5 x 3 in. (12.7 x 7.6 cm) 6 mil
19121179 24 x 24 in. (61 x 61 cm) 4 mil
19121181 3 x 2 in. (7.6 x 50.8 cm) 2 mil
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 19121184 Supplier KNF™ FLEXPAK Supplier No. 64000424

Ultraclean polybags can safely store parts and/or materials that require a moderate level (Level II and Level III) of packaging cleanliness

  • Polyethylene is an ideal material for general-purpose packaging; has a tensile strength of 2100psi, and a melting point of 107°C (225°F)
  • Approved for cleanroom use in pharmaceuticals, aerospace, semiconductors, electronics, food packaging and many other medical or mechanical applications
  • Antistatic bags are amine-free; ideal for general-purpose packaging applications requiring antistatic properties

Order Info

Double barrier packed and vacuum sealed, and packaged in a Class 100 cleanroom. Available in 2, 3, 4 and 6mil thickness in several sizes. Contact your Fisher Scientific™ Safety Customer Service Representative for the complete listing of sizes and ordering information.

Certifications

Standard polyethylene bags are FDA approved for food packaging and meet NASA JPG 5322.1 Level 100. Antistatic bags meet NASA JPG 5322.1 Level 150. Certificate of conformance accompanies shipment and reflects part number and lot number for traceability.

Specifications

Autoclavable Not Autoclavable
Certifications/Compliance FDA Approved, Meet NASA JPG 5322.1 Level 100. A
Color Clear
Disposable Single-use
Material Polyethylene
Temperature Range (Metric) 107°C
Thickness (English) 2 mil
Dimensions (L x W) 6 x 4 in. (15.2 x 10.2 cm)
Length (English) 6 in.
Width (English) 4 in.
Product Type Cleanroom Bags
Length (Metric) 15.2 cm
Width (Metric) 10.2 cm
Show More Show Less