missing translation for 'onlineSavingsMsg'
Learn More

NOTRAX™ Knee RX™ HD Kneeling Mat
GREENER_CHOICE

Catalog No. 19086194
Change view
Click to view available options
Quantity:
1 Ea.
4 Pk.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
19086194 1 Ea.
19086195 4 Pk.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 19086194 Supplier NOTRAX™ Supplier No. 951S1222BL

Knee RX™ HD Kneeling Mat was designed for extreme kneeling applications such as gravel, asphalt, concrete, tile, and wood flooring. Offers ergonomic support by reducing trauma, stress and strain on the knees and lower back.

  • Designed for comfort and durability in extreme kneeling applications
  • For use on gravel, asphalt, concrete, dirty/oily surfaces, tile and wood flooring, metal grating, grass
  • Durable laminated heavy-duty rubber bottom surface for additional comfort and long-lasting wear in rough environments
  • Nitrile/PVC foam blend for the highest degree of resistance to oils and greases
  • Full 1 in. thick for the ultimate in comfort
  • Self-extinguishing, non-conductive, silicone free material
  • Built-in handle easy to carry or hang up

Specifications

Color Black
Design Heavy duty
Length (English) 12 in.
Width (English) 22 in.
Quantity 1 Ea.
Thickness (English) 1 in.