missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BINDER™ KMF Alarm Output
Description
- Alarm output
- Zero voltage
- Humidity (±5% RH)
- Accessible via 6-pin DIN socket
- Features audible signal that can be switched off
Specifications
Specifications
| Description | Alarm output, zero-voltage - for temperature (±2°C) and humidity (±5 % RH), accessible via 6-pin DIN socket (max. 24 V - 2.5 A), with audible signal that can be switched off |
| Type | Alarm output |
| Temperature Range | 2°C |
| For Use With (Equipment) | BINDER Chambers KMF 115 |
| Includes | Audible signal that can be switched off |
| Amperage | 2.5 A |
| Voltage | 24 V |