missing translation for 'onlineSavingsMsg'
Learn More
Learn More
KleenGuard™ Nemesis™ Safety Glasses

Description
- Sporty, flexible, lightweight design
- Optional Anti-Fog coating prevents fogging; ideal for humid environments and temperature variances
- Meets ANSI Z87.1+ standards for personal eye protection
- Polycarbonate lenses provide 99.9% UVA/ UVB/UVC protection
- Patented FLEX-DRY™ nosepiece is designed to be flexible, to channel sweat away from the eyes, and to help prevent slippage down the nose
- Recyclable via The RightCycle Program
- Lens options include:
- Smoke tint lenses with outer blue mirror finish coating is ideal for outdoor use where sunlight can cause eyestrain and fatigue
- Copper blue shield lenses have a light brown tint and are designed to filter out blue light for enhanced sharpness and depth perception; ideal for low-light conditions
- Bronze lenses provide visual definition with increased contrast and enhanced contours in most light conditions
- Amber/yellow lenses block out blue light, making the environment appear brighter; ideal for low-light conditions and indoor use
- IRUV Shade 3 lenses protect against infrared (IR) and ultraviolet radiation (UVA/UVB) during tasks like light cutting and brazing
- IRUV Shade 5 lenses protect against infrared (IR) and ultraviolet radiation (UVA/UVB) during tasks like medium cutting brazing
- Brown polarized lenses are effective for filtering scattered blue light to improve depth perception and contrast; ideal for outdoor use
Specifications
Specifications
| Lens Coating | Impact-resistant, UV-treated |
| Certifications/Compliance | ANSI Z87.1+ |
| Lens Tint | Brown |
| Product Type | Safety Glasses |
| For Use With (Application) | General-purpose eye protection |
| Frame Color | Black |
| No. per Case | 12 Pairs/Cs. |
| Material | Plastic |
| Disposable | Reusable |
| Lens Material | Polycarbonate |
| Show More |