missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell KleenGuard™ G10 Kraken Grip™ Black Nitrile Glove
Black nitrile gloves feature tread-like texture that channels oil, grease and solvents away from the areas of the hand where grip is most critical. Provides powder free moisture control on the inside for user comfort.
Supplier: Ansell 49277
Description
- Fully textured to give technicians dexterity and control when performing delicate tasks
- Powder free
- Ambidextrous
- Approved for food handling, per US FDA regulations Health Canada food regulations
- Beaded cuffs prevent roll-down to help alleviate contamination concerns
- Latex-free
- California Prop 65 compliant
- Typical Applications:
- Fabrication/machining
- Part handling
- Assembly
- Indoors/outdoors maintenance
- Cleaning
- Chemical splash
- Food handling
Specifications
| CFIA Approved, California Prop 65 Compliant | |
| Industrial | |
| Black | |
| Fully Textured | |
| 0.15 mm | |
| Yes | |
| 4.7 mil | |
| Powder Free | |
| 6 mil | |
| 49277 | |
| 9.5 in. |
| No | |
| 1.5 | |
| Single-use | |
| 6 mil | |
| No | |
| Nitrile | |
| 0.12 mm | |
| Large | |
| 0.15 mm | |
| Kleenguard™ G10 Kraken Grip™ | |
| 24.13 cm |