missing translation for 'onlineSavingsMsg'
Learn More

Ansell KleenGuard™ G10 Kraken Grip™ Black Nitrile Glove
GREENER_CHOICE

Catalog No. 19413106
Change view
Click to view available options
Size:
Small
Medium
Large
X-Large
2X-Large
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
19413106 Small
19413107 Medium
19413108 Large
19413109 X-Large
19413110 2X-Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 19413106 Supplier Ansell Supplier No. 49275
Only null left

Black nitrile gloves feature tread-like texture that channels oil, grease and solvents away from the areas of the hand where grip is most critical. Provides powder free moisture control on the inside for user comfort.

  • Fully textured to give technicians dexterity and control when performing delicate tasks
  • Powder free
  • Ambidextrous
  • Approved for food handling, per US FDA regulations Health Canada food regulations
  • Beaded cuffs prevent roll-down to help alleviate contamination concerns
  • Latex-free
  • California Prop 65 compliant
  • Typical Applications:
    • Fabrication/machining
    • Part handling
    • Assembly
    • Indoors/outdoors maintenance
    • Cleaning
    • Chemical splash
    • Food handling

Specifications

Certifications/Compliance CFIA Approved, California Prop 65 Compliant
Chemotherapeutic Rated No
Applications Industrial
AQL 1.5
Color Black
Disposable Single-use
Exterior Finish Fully Textured
Finger Thickness (English) 6 mil
Finger Thickness (Metric) 0.15 mm
Laboratory/Cleanroom Use No
Latex Free Yes
Material Nitrile
Palm Thickness (English) 4.7 mil
Palm Thickness (Metric) 0.12 mm
Powdered Powder Free
Size Small
Thickness (English) 6 mil
Thickness (Metric) 0.15 mm
Model 49275
Series Kleenguard™ G10 Kraken Grip™
Length (English) 9.5 in.
Length (Metric) 24.13 cm
Show More Show Less