Learn More
KleenGuard™ G40 Latex Coated Cotton Gloves
Gloves provide a high level of durability in the workplace with a poly-cotton latex coating process to yield lower latex proteins. KleenGuard™ G40 Latex Coated Cotton Gloves ideal for masonry, general maintenance, and warehouse shipping applications.
Supplier: KleenGuard™ 97271
Alert:
This product contains natural rubber latex, a component of which may cause allergic reaction in some users. Use only as directed and in accordance with manufacturer instructions and warnings. Please consult your institution's policies regarding use of these products.
Description
- Gloves provide durability in the industrial workplace
- Poly-cotton latex coating process yields lower latex proteins
- Crinkle latex texture enhances grip capabilities
- Breathable cotton back increases comfort
- Ideal for masonry, construction, and general maintenance
- Dedicated right and left gloves for a snug, secure fit
Specifications
| Crinkled Latex | |
| Fully Textured | |
| Polycotton | |
| Medium | |
| Masonry, General Maintenance, and Construction | |
| Knit | |
| 9 in. |
| Gray | |
| Specific | |
| Seamless Knit Gloves | |
| Full-hand Mitt | |
| Black | |
| G40 | |
| 23 cm |