Learn More
Ansell KleenGuard™ G10 Flex Nitrile Gloves
Description
KleenGuard™ G10 Flex Blue Nitrile Gloves are suitable for general purpose applications (as in painting, automotive and small parts handling, and precision electronic assembly) and food handling, these blue nitrile gloves are 3.0 mil thick and 9.5 inches long.
They are powder-free, ambidextrous, touchscreen compatible and are not made with natural rubber latex.
With their signature blue color, the KleenGuard™ G10 Flex Blue Nitrile Gloves meet US FDA regulations for materials used in food contact applications. These blue nitrile gloves are a leading choice across a variety of industries because they are comfortable to wear, provide excellent tactile sensitivity and deliver reliable protection for the task at hand.
- 1000 KleenGuard ™ G10 Flex Nitrile Gloves (10 cartons of 100)/Case
- These powder-free, ambidextrous, touchscreen compatible gloves meet U.S. FDA regulations for food contact applications
- Textured fingertips give users dexterity and control when performing delicate tasks and are not made with natural rubber latex
- Beaded cuffs prevent roll-down and help alleviate concerns of contamination, making them a protective glove for sensitive tasks
- G10 Flex Blue gloves can be recycled via the RightCycle™ Program
Specifications
Specifications
| Accelerator Free | No |
| Applications | Industrial |
| AQL | 2.5 |
| Color | Blue |
| Disposable | Single-use |
| Exterior Finish | Partially Textured |
| Finger Thickness (English) | 3.2 mil |
| Finger Thickness (Metric) | 0.08 mm |
| Latex Free | Yes |
| Material | Nitrile |
| Show More |