missing translation for 'onlineSavingsMsg'
Learn More

Ansell KleenGuard™ G10 Flex Nitrile Gloves

Catalog No. 17000227
Change view
Click to view available options
Size:
X-Small
Large
X-Large
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
17000227 X-Large
17000223 X-Small
17000226 Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 17000227 Supplier Ansell Supplier No. 54335

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

KleenGuard™ G10 Flex Nitrile Gloves are powder-free, ambidextrous, touchscreen compatible and latex free.

KleenGuard™ G10 Flex Blue Nitrile Gloves are suitable for general purpose applications (as in painting, automotive and small parts handling, and precision electronic assembly) and food handling, these blue nitrile gloves are 3.0 mil thick and 9.5 inches long.

They are powder-free, ambidextrous, touchscreen compatible and are not made with natural rubber latex.

With their signature blue color, the KleenGuard™ G10 Flex Blue Nitrile Gloves meet US FDA regulations for materials used in food contact applications. These blue nitrile gloves are a leading choice across a variety of industries because they are comfortable to wear, provide excellent tactile sensitivity and deliver reliable protection for the task at hand.

  • 1000 KleenGuard ™ G10 Flex Nitrile Gloves (10 cartons of 100)/Case
  • These powder-free, ambidextrous, touchscreen compatible gloves meet U.S. FDA regulations for food contact applications
  • Textured fingertips give users dexterity and control when performing delicate tasks and are not made with natural rubber latex
  • Beaded cuffs prevent roll-down and help alleviate concerns of contamination, making them a protective glove for sensitive tasks
  • G10 Flex Blue gloves can be recycled via the RightCycle™ Program

Specifications

Accelerator Free No
Applications Industrial
AQL 2.5
Color Blue
Disposable Single-use
Exterior Finish Partially Textured
Finger Thickness (English) 3.2 mil
Finger Thickness (Metric) 0.08 mm
Latex Free Yes
Material Nitrile
Palm Thickness (English) 2 mil
Palm Thickness (Metric) 0.05 mm
Powdered Powder Free
Size X-Large
Thickness (English) 3.2 mil
Thickness (Metric) 0.08 mm
Length (English) 9.5 in.
Length (Metric) 24.13 cm
Show More Show Less