missing translation for 'onlineSavingsMsg'
Learn More

Ansell KleenGuard™ G10 Comfort Plus™ Gloves
GREENER_CHOICE

Catalog No. 17000232
Change view
Click to view available options
Size:
X-Small
X-Large
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
17000232 X-Large
17000228 X-Small
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 17000232 Supplier Ansell Supplier No. 54189

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

KleenGuard™ G10 Comfort Plus™ Gloves are available in a variety of sizes, are powder free, touchscreen compatible, and are not made with natural rubber latex.

KleenGuard™ G10 Comfort Plus™ Nitrile Gloves feature a beaded cuff (for easy donning), textured fingertips (for dexterity and grip) and 4 mil thickness for comfort and ease of movement.

They come in a variety of sizes, are powder free, touchscreen compatible, and are not made with natural rubber latex.

These food grade gloves meet US FDA regulations for food handling and food prep, and they are also good for general manufacturing, food service, electrical assembly, electrical contracting, painting, aluminum die casting and automotive uses.

  • 1000 KleenGuard ™ G10 Comfort Plus™ Nitrile Gloves (10 cartons of 100)/Case
  • These powder-free, ambidextrous, touchscreen compatible gloves meet U.S. FDA regulations for food contact applications
  • Comfortable, protective and user-friendly: textured fingertips (for dexterity), 9.5 in. length, and beaded cuff (easy donning)
  • These gloves feature an advanced formulation delivers superior strength and tactile sensitivity
  • G10 Comfort Plus™ Blue gloves can be recycled via the RightCycle™ Program

Specifications

Accelerator Free No
Applications Industrial
AQL 2.5
Color Blue
Disposable Single-use
Exterior Finish Partially Textured
Finger Thickness (English) 4.3 mil
Finger Thickness (Metric) 0.11 mm
Latex Free No
Material Nitrile
Palm Thickness (English) 2.4 mil
Palm Thickness (Metric) 0.06 mm
Powdered Powder Free
Size X-Large
Thickness (English) 4.3 mil
Thickness (Metric) 0.11 mm
Length (English) 9.5 in.
Length (Metric) 24.13 cm
Show More Show Less