missing translation for 'onlineSavingsMsg'
Learn More

Ansell KleenGuard™ G10 Comfort Plus™ Gloves

KleenGuard™ G10 Comfort Plus™ Gloves are available in a variety of sizes, are powder free, touchscreen compatible, and are not made with natural rubber latex.

Supplier:  Ansell 54188

 View more versions of this product

Catalog No. 17000231


Only null left
Explore available promotions

Description

Description

KleenGuard™ G10 Comfort Plus™ Nitrile Gloves feature a beaded cuff (for easy donning), textured fingertips (for dexterity and grip) and 4 mil thickness for comfort and ease of movement.

They come in a variety of sizes, are powder free, touchscreen compatible, and are not made with natural rubber latex.

These food grade gloves meet US FDA regulations for food handling and food prep, and they are also good for general manufacturing, food service, electrical assembly, electrical contracting, painting, aluminum die casting and automotive uses.

  • 1000 KleenGuard ™ G10 Comfort Plus™ Nitrile Gloves (10 cartons of 100)/Case
  • These powder-free, ambidextrous, touchscreen compatible gloves meet U.S. FDA regulations for food contact applications
  • Comfortable, protective and user-friendly: textured fingertips (for dexterity), 9.5 in. length, and beaded cuff (easy donning)
  • These gloves feature an advanced formulation delivers superior strength and tactile sensitivity
  • G10 Comfort Plus™ Blue gloves can be recycled via the RightCycle™ Program
Specifications

Specifications

No
2.5
Single-use
4.3 mil
No
2.4 mil
Powder Free
4.3 mil
9.5 in.
Industrial
Blue
Partially Textured
0.11 mm
Nitrile
0.06 mm
Large
0.11 mm
24.13 cm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions