missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell KleenGuard™ A65 Flame-Resistant Coveralls
Description
Designed to be worn in areas with potential exposure to sparks, these coveralls are made of a comfortable, breathable and durable fabric treated with a flame-resistant finish.
- Design meets ANSI™/ISEA™ 101-1996 sizing standard
- Ideal for welding, oil refining, utilities, grinding and general maintenance applications
- Zipper front
Compliance
While not intended as primary fire protection apparel, the fabric is flame-resistant and compliant with NFPA™ 701-1989 Flame Propagation test, meaning it will not melt or propagate a flame.
Specifications
Specifications
| Size | 4X-Large |
| Material | Fabric |
| Color | Blue |
| Ankle Style | Open |
| Cuff Style | Open |
| Closure Type | Front Zipper |
| Certifications/Compliance | ANSI ISEA 101-1996, CAN CGSB-155.20-2000, NFPA 701, NFPA 99 |
| Description | Durable, spunlace, non-woven Fabric treated with flame-resistant finish |
| Size (English) Chest | 58 to 60 in. |
| Size (English) Inseam | 32 in. |
| Show More |