missing translation for 'onlineSavingsMsg'
Learn More

BUCHI KjelDigester K-449

Catalog No. 05405681
Change view
Click to view available options
Voltage:
220/240 V
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Voltage
05405681 220/240 V
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 05405681 Supplier BUCHI Supplier No. 1154492000

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

KjelDigester K-449 offers fast and safe digestion of up to 20 samples simultaneously. This fully automated model offers a convenient automatic lift for raising and lowering the sample tube rack, and a programming mode so that all digestion methods can be saved.

  • For use with solid, semi-solid and water digestion applications
  • Includes suction module with condensate trap
  • Sample tube rack can be placed directly into the KjelSampler K-376/K-377 for fully automated, high throughput nitrogen and protein determination according to Kjeldahl
  • Nine different digestion methods with four temperature and time steps can be set and are displayed during digestion
  • Scrubber K-415 TripleScrub ECO is recommended for safe, automatic fume removal
  • Complete and ready to use with 20 sample tubes, one sample rack, 1.5 m EPDM hose to Scrubber with connector, drip tray, and drip tray holder

Specifications

Product Type Block Digestor
Display LED
Amperage 15 A
Voltage 220/240 V
For Use With (Application) Solid, Semi-Solid, and Water Digestion Applications
Includes 20 Sample Tubes, Sample Rack, 1.5 m EPDM Hose to Scrubber with Connector, Drip Tray, and Drip Tray Holder
No. of Places 20
Temperature (Metric) Maximum 450°C
Frequency 50/60 Hz