missing translation for 'onlineSavingsMsg'
Learn More

Labconco™ Kjeldahl Micro Digestor

Catalog No. 211316
Change view
Click to view available options
Amperage:
12 A
6 A
Voltage:
115 V
230 V
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Amperage Voltage
211316 6 A 230 V
211315 12 A 115 V
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 211316 Supplier Labconco™ Supplier No. 6030001

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Includes

Manifold, two rear brackets and six 100mL flasks.

Individual electric heaters with adjustable controls

Each 200w heater consists of tubular steel heater element and stainless-steel cup recessed into top insulating board.

  • Accommodates 100mL flasks
  • Six-port glass manifold exhausts fumes
  • Serrated connector for water aspirator
  • Well ventilated to prevent heat accumulation
  • Top is 1.50 in. thick (3.8cm) insulating board; protects wiring and controls
  • Heavy-gauge epoxy-coated aluminum case

Order Info

Dimensions: 9L x 22.50W x 14 in. H (23 x 57 x 36cm) to top of manifold.

Specifications

Product Type Micro Digestor
Display No Display
Amperage 6 A
Voltage 230 V
Wattage 200 W
Depth (English) 9 in.
Depth (Metric) 23 cm
Diameter (Metric) Inner 57.3 cm
Diameter (Metric) Outer 57.3 cm
Dimensions (L x W x H) 57.33 x 22.86 x 35.56
Electrical Requirements 230 V, 50/60 Hz
For Use With (Equipment) Kjeldahl digestions
Height (English) 14 in.
Height (Metric) 36 cm
Includes Manifold, two rear brackets and six 100ml flasks
Quantity 1 Ea.
Width (English) 22.5 in.
Frequency 50/60 Hz
Show More Show Less