missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Labconco™ Kjeldahl Micro Digestor
Individual electric heaters with adjustable controls
Supplier: Labconco™ 6030000
Includes: Manifold, two rear brackets and six 100mL flasks.
Description
Individual electric heaters with adjustable controls
Each 200w heater consists of tubular steel heater element and stainless-steel cup recessed into top insulating board.
- Accommodates 100mL flasks
- Six-port glass manifold exhausts fumes
- Serrated connector for water aspirator
- Well ventilated to prevent heat accumulation
- Top is 1.50 in. thick (3.8cm) insulating board; protects wiring and controls
- Heavy-gauge epoxy-coated aluminum case
Order Info
Dimensions: 9L x 22.50W x 14 in. H (23 x 57 x 36cm) to top of manifold.
Chemical Identifiers
| Micro Digestor | |
| 50/60 Hz | |
| 9 in. | |
| Kjeldahl digestions | |
| 36 cm | |
| 1 Ea. |
| No Display | |
| 200 W | |
| 23 cm | |
| 14 in. | |
| Manifold, two rear brackets and six 100ml flasks | |
| 22.5 in. |
Specifications
| Micro Digestor | |
| 12 A | |
| 115 V | |
| 9 in. | |
| 115 V, 50/60 Hz | |
| 14 in. | |
| 6 Liters | |
| 1 Ea. |
| No Display | |
| 50/60 Hz | |
| 200 W | |
| 23 cm | |
| Kjeldahl digestions | |
| 36 cm | |
| Manifold, two rear brackets and six 100ml flasks | |
| 22.5 in. |