missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kinematica Polytron™ PT 3100D Homogenizer
Description
Includes
Support stand
Requires
Generators (sold separately; see Polytron Accessories)
- Variable speed control
- Accept wide range of stainless-steel Polytron generators (order separately)
- For heavy-duty use
- High-speed, high-performance motors handle wide range of sample volumes (capabilities vary by model)
- Stand included
- Maximum speed of 30,000rpm
- LED display and digital speed control (to 28,000rpm, ±100rpm) that maintains set speed regardless of sample changes, and have built-in noise reduction for greater operator comfort (72dB at maximum speed)
- Soft-start motor prevents splashing and sample loss
- Quick-connect: change generator with one hand
Pulverizing plant and animal tissues, grains and seeds; soil extractions; DNA/RNA extractions, Karl Fischer sample prep, toxicology and food science
Specifications
Specifications
| Speed | 30,000 rpm |
| Voltage | 110 V |
| Electrical Requirements | 110 V, 60 Hz |
| Wattage | 1200 W |
| Volume Range (English) | 0.003 to 135.2 oz. |
| Volume Range (Metric) | 0.1 mL to 4 L |
| Dimensions (L x W x H) | 9.44 x 5.11 x 10.43 in. (24 x 13 x 26.5 cm) |
| Height (English) | 10.43 in. |
| Height (Metric) | 26.5 cm |
| Length (English) | 9.44 in. |
| Show More |