missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell Kimtech™ Sterling™ Nitrile-XTRA 12 in. Gloves

Description
Sterling™ Nitrile-XTRA gloves are 12 in. in length for added protection and combine the sensitivity of latex with the strength of nitrile.
- XTRA long 12 in. length
- Powder free
- non-sterile
- Static dissipative
- Textured fingertips
- Beaded cuff
- Ambidextrous
- Typical uses include: Laboratory, Cleaning, Maintenance, Electronic Assembly and Inspection
Specifications
Specifications
| Certifications/Compliance | ASTM D 6319, ASTM D6978-05, Meets NFPA standard 1999:2013, Meets USP <800> guidelines |
| Chemotherapeutic Rated | Yes |
| Chlorinated | Yes |
| Applications | Healthcare, Laboratory, Industrial |
| AQL | 1 |
| Color | Gray |
| Disposable | Single-use |
| Exterior Finish | Partially Textured |
| Finger Thickness (English) | 3.5 mil |
| Finger Thickness (Metric) | 0.08 mm |
| Show More |