missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell Kimtech™ Sterling™ Nitrile-XTRA 12 in. Gloves
Sterling™ Nitrile-XTRA gloves are 12 in. in length for added protection and combine the sensitivity of latex with the strength of nitrile.
Supplier: Ansell 53140
Description
Sterling™ Nitrile-XTRA gloves are 12 in. in length for added protection and combine the sensitivity of latex with the strength of nitrile.
- XTRA long 12 in. length
- Powder free
- non-sterile
- Static dissipative
- Textured fingertips
- Beaded cuff
- Ambidextrous
- Typical uses include: Laboratory, Cleaning, Maintenance, Electronic Assembly and Inspection
Specifications
| ASTM D 6319, ASTM D6978-05, Meets NFPA standard 1999:2013, Meets USP <800> guidelines | |
| Healthcare, Laboratory, Industrial | |
| Gray | |
| Partially Textured | |
| 0.08 mm | |
| Nitrile | |
| 0.07 mm | |
| Large | |
| 0.08 mm | |
| 53140 | |
| 42 MPa | |
| 30.5 cm |
| Yes | |
| 1 | |
| Single-use | |
| 3.5 mil | |
| Yes | |
| 3.1 mil | |
| Powder Free | |
| 3.5 mil | |
| Yes | |
| Kimtech™ | |
| 12 in. |