missing translation for 'onlineSavingsMsg'
Learn More

Ansell Kimtech™ Purple Nitrile™ Gloves
GREENER_CHOICE

Catalog No. 19149863b
Change view
Click to view available options
Size:
X-Small
Small
Medium
Large
X-Large
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
19149863B Medium
19149863 X-Small
19149863A Small
19149863C Large
19149863D X-Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 19149863B Supplier Ansell Supplier No. 55082

Purple nitrile glove offers maximum protection for higher-risk procedures. Unique color differentiates from latex and other synthetic gloves.

  • Textured fingertips offers dexterity and tactile sensitivity
  • Latex-free
  • Ambidextrous
  • 9.5 in. length
  • Beaded cuff prevent roll-down and allow for easy donning
  • Powder free

Specifications

Certifications/Compliance ASTM D6978-05 (non-sterile only), Meets USP <800> guidelines
Chemotherapeutic Rated Yes
Chlorinated Yes
Applications Laboratory, Healthcare
AQL 0.65
Color Purple
Disposable Single-use
Exterior Finish Partially Textured
Finger Thickness (English) 6 mil
Finger Thickness (Metric) 0.15 mm
Latex Free Yes
Material Nitrile
Palm Thickness (English) 4.7 mil
Palm Thickness (Metric) 0.12 mm
Powdered Powder Free
Product Type Nitrile Examination Glove
Size Medium
Sterility Non-sterile
Thickness (English) 6 mil
Thickness (Metric) 0.15 mm
FDA 510 (k) Yes
Glove Cuff Style Beaded
Model 55082
Quantity 100 Gloves/Box
Series Kimtech™
Tensile Strength 21 MPa
Length (English) 9.5 in.
Length (Metric) 24.13 cm
Show More Show Less