missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kimtech™ M3 Pouch Style Face Masks, Knitted Headbands

Description
- Recommended for ISO Class 3 or higher cleanroom environments
- Meltblown polypropylene filter media
- Pouch-style design features large breathing area for maximum comfort
- Inner facing layer is made of BiCoSof material
- Outer layer is low-linting apertured polyethylene film
- Double-bagged
- Nonsterile version 18-999-4521
- Gamma irradiated with Sterility Assurance Level of 10-6 version 19-175-580
Specifications
Specifications
| Product Type | Cleanroom Face Mask |
| Color | White |
| Fastening Type | Headband |
| Material | Polyethylene |
| Size | Standard |
| Sterility | Sterile |
| Style | Pouch |
| Cleanroom Class | Class 1 (ISO 3) |
| Filter Efficiency | 97.2% (PFE), 96% (BFE) |
| For Use With (Application) | Pharmaceutical, Biotechnology |
| Show More |