missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kimtech™ M3 Pouch Style Face Masks, Knitted Headbands
Pouch-style face masks with knitted headbands are compatible with ISO Class 3 and higher cleanroom environments. Individually bagged masks have a low-linting polyethylene film outer layer that provides protection from contamination and the soft inner-facing fabric provides comfort.
Supplier: Kimtech™ 62484
Description
- Recommended for ISO Class 3 or higher cleanroom environments
- Meltblown polypropylene filter media
- Pouch-style design features large breathing area for maximum comfort
- Inner facing layer is made of BiCoSof material
- Outer layer is low-linting apertured polyethylene film
- Double-bagged
- Nonsterile version 18-999-4521
- Gamma irradiated with Sterility Assurance Level of 10-6 version 19-175-580
Specifications
| Cleanroom Face Mask | |
| Headband | |
| Standard | |
| Pouch | |
| 99.9% (PFE), 99.3% (BFE) | |
| Yes | |
| Individually Bagged | |
| KimTech™ M3 |
| White | |
| Polyethylene | |
| Non-sterile | |
| Class 1 (ISO 3) | |
| Pharmaceutical, Biotechnology | |
| 62484 | |
| 0.1 μm (PFE), 3 μm (BFE) |