missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell Kimtech™ A7 Unitrax Pro™ Poly-Film Shoe Cover
Description
- 300 Kimtech™ A7 Unitrax Pro™ Shoe Covers/Case; 3 Bags of 100 Covers; White;
- Non-Sterile; Double-Bagged; Small
- Dry particle and light splash protection
- High grip material provides better traction
- Enhanced design for improved fit and comfort
- Individually stamped sizing for optimal inventory control
Specifications
Specifications
| Size | Small |
| Material | Poly-film |
| Latex Free | Yes |
| Color | White |
| Disposable | Single-use |
| Sterility | Non-sterile |
| Closure Type | Elastic Top |
| Sole Type | Low-skid |
| Packaging Quantity | 100/Box |
| Packaging Type | Box |
| Show More |