missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell Kimtech™ A7 Certified Liquid Barrier Gowns
Non-sterile gowns deliver stringent barrier protection and provide contamination control for clinical, chemotherapy, and laboratory settings.
Supplier: Ansell 47993
Description
- Liquid barrier gowns
- Seamless front design
- Easy to don-and-doff design to reduce contamination risk
- Material offers enhanced liquid barrier protection
- Fabric tested for blood and blood-borne pathogen penetration, chemotherapy drug and hormone permeation
- Passes ASTM F1670 and ASTM F1671
- Built-in thumb loops help maintain glove and garment interface
- Low lint to minimize contamination
- Meets USP 800 guidelines
- Bulk-packaged and available in a range of sizes
Compliance
Meets USP 800 guidelines
Specifications
| Controlled Environments Gown | |
| None | |
| 10 Bags of 10 Gowns | |
| Blue | |
| Thumb Loop | |
| Seamless Front | |
| ASTM 1670, ASTM 1671, Meets USP 800 Guidelines | |
| 100/Cs. |
| Clinical, Pharmaceutical, Laboratories, Chemotherapy | |
| Unisex | |
| Polyethylene, Polypropylene | |
| Single-use | |
| 47993 | |
| Thumb Loops | |
| Not Autoclavable |