missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences KIMBLE™ Varnish Viscometer Tubes
Description
For rough control work
- Designed for rough control work in viscosity measurement
- Flat bottom construction for stable placement
- Graduation lines at 27, 100, and 108mm from the outside bottom for accurate bubble positioning
- Viscosity bubble tube format for straightforward visual assessment
Order Info
- Approximate I.D., 0.42 in. ±0.005 (10.7mm ±0.125)
- Length, 4.5 in. (11.4cm)
Specifications
Specifications
| Product Type | Varnish Viscosity Tube |
| Certifications/Compliance | ASTM D1545 |
| Material | Borosilicate Glass |
| Diameter (English) Inner | 0.421 in. |
| Diameter (Metric) Inner | 1.07 cm |
| Length (English) | 4.488 in. |
| Length (Metric) | 11.4 cm |
| For Use With (Application) | For rough control work where bubble comparison is made to limit samples of known viscosity |