missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Kimble™ Sterile Disposable Polystyrene Milk Bacteriological Pipets

Catalog No. p-163269
Change view
Click to view available options
Volume (Metric):
1.1 mL
Packaging Type:
Bulk
Individually Wrapped
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric) Packaging Type
1272412 1.1 mL Individually Wrapped
1272410 1.1 mL Bulk
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 1272412
Only null left

1.1mL polystyrene pipet with plugged mouth end

  • Graduations at 0.5, 1.0, and 1.1mL
  • Black scale

Compliance

Calibrated To Deliver/Blow Out for measurement of diluted and undiluted milk, as prescribed in Standard Methods for the Analysis of Dairy Products, APHA

Specifications

Certifications/Compliance Calibrated To Deliver/Blow Out for measurement of diluted and undiluted milk, as prescribed in Standard Methods for the Analysis of Dairy Products, APHA
Material Polystyrene
Sterility Sterile
Graduated Yes
Graduations 0.5, 1, 1.1 mL
Includes Plugged mouth end, black scale
Tolerance ±0.025 mL
Packaging Type Individually Wrapped
Volume (English) 0.037 oz.
Volume (Metric) 1.1 mL
Type Bacteriological Pipet
Disposable Single-use
Show More Show Less