missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Kimble™ Sterile Disposable Borosilicate Glass Milk Bacteriological Pipets

Catalog No. p-163260
Change view
Click to view available options
Tolerance:
±0.025 mL
±0.04 mL
Volume (Metric):
1.1 mL
2.2 mL
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Tolerance Volume (Metric)
0334071D ±0.025 mL 1.1 mL
0334071G ±0.04 mL 2.2 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 0334071D Supplier DWK Life Sciences Supplier No. 7210611
Only null left

Plugged and sterile, with a uniform pulled tip

  • 1.1mL size also used for milk phosphatase test
  • Packages are color coded for easy identification by size

Order Info

Supplied in individual paper/plastic packages, which can be opened by either the snap-through or peel-apart method

Compliance

Meet APHA requirements for making milk dilutions

Specifications

Certifications/Compliance APHA, USP type I, ASTM E438, type I, Class A
Material Borosilicate Glass
Sterility Sterile
Graduated Yes
Graduations 0.5, 1, 1.1 mL
Includes Uniform pulled tip, chemically resistant organic ink prints
Tolerance ±0.025 mL
Volume (English) 0.0371 oz.
Volume (Metric) 1.1 mL
Type Plugged Bacteriological Pipet
Disposable Single-use
Show More Show Less