missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences KIMBLE™ Score-Break Trimmed-Stem Ampules

Catalog No. 10310210
Change view
Click to view available options
Capacity (Metric):
1 mL
2 mL
10 mL
20 mL
Color:
Amber
Clear
Diameter (English) Outer:
0.42 in.
0.47 in.
0.7 in.
0.9 in.
Length (English) Body:
0.86 in.
1.18 in.
2 in.
2.95 in.
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Color Diameter (English) Outer Length (English) Body
10310210 10 mL Amber 0.7 in. 2 in.
0334067A 2 mL Clear 0.47 in. 1.18 in.
0334068 2 mL Amber 0.47 in. 1.18 in.
0334067D 20 mL Clear 0.9 in. 2.95 in.
0334068A 1 mL Amber 0.42 in. 0.86 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 10310210 Supplier DWK Life Sciences Supplier No. 12040U10

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

KIMBLE™ Score-Break Trimmed-Stem Ampules offer maximum solution stability with easy sealing and opening. Made from USP Type I borosilicate glass, pull sealed, with a score-break trimmed stem that requires no special ampule file to open.

  • Choice of Amber 203 or Kimax-51™ clear borosilicate glass
  • United States Pharmacopeia (USP) Type I borosilicate glass for superior chemical resistance
  • Pull sealed for reliable, contamination-free closure
  • Score-break trimmed stem design enables easy, controlled opening
  • No special ampule file required
  • Amber ampules available in 1mL and 2mL capacities
  • Kimax-51™ clear ampules available in 2mL and 20mL capacities

Specifications

Capacity (Metric) 10 mL
Material Borosilicate Glass
Product Type Prescored Ampule
Color Amber
Diameter (Metric) Outer 19.5 mm
Diameter (English) Outer 0.7 in.
Height (Metric) 107 mm
Length (Metric) 10.7cm
Length (English) 4.2 in.
Length (Metric) Body 5.2cm
Length (English) Body 2 in.
Show More Show Less