missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences KIMBLE™ Score-Break Short-Stem Ampules
Description
- Kimax-51™ glass construction for superior chemical resistance
- United States Pharmacopeia (USP) Type I borosilicate glass
- Score-break design for easy opening, no ampule file needed
- Tip seal for maximum solution stability
- Short-stem format for convenient handling and storage
Specifications
Specifications
| Capacity (Metric) | 2 mL |
| Material | Borosilicate Glass |
| Product Type | Prescored Ampule |
| Color | Clear |
| Diameter (Metric) Outer | 1.2 cm |
| Diameter (English) Outer | 0.47 in. |
| Height (Metric) | 61 mm |
| Length (Metric) | 6.1cm |
| Length (English) | 2.4 in. |
| Length (Metric) Body | 3cm |
| Show More |