missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences KIMBLE™ Replacement Stopcock
Description
- Replacement stopcock designed for use with Kimble 17062F Series Burets
- Stopcock bore size: 2mm
- Compatible O-Ring size: 109
- Sold in a case quantity of 12
Specifications
Specifications
| Type | Replacement Stopcock |
| Plug Bore | 2 mm |
| For Use With (Equipment) | 17062F Series Burets |
| Plug Material | PTFE |