missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Kimble™ Prelabeled Glass Blood Typing Mark-M-Tubes™
Description
Made of borosilicate glass
Fused labels make the written information permanent and easy to read. Tubes are prelabeled with the blood type, and a color-coded band with an area for patient identification. The marking area is placed to allow an unobstructed view of cell suspension.
Order Info
Available in two tube sizes: 10 x 75mm and 12 x 75mm.
Specifications
Specifications
| Product Type | Blood Typing Tube |
| Material | Borosilicate Glass |
| Closure Color | Yellow |
| Quantity | 1000 Cs. |
| Label Type | Anti-B testing |
| Length (Metric) | 75 mm |
| Diameter (Metric) Outer | 10 mm |
| Length (English) | 2.9 in. |
| Certifications/Compliance | ASTM E438 |
| Diameter (English) Outer | 0.39 in. |