missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences KIMBLE™ Polyethylene Scintillation Vials
Description
- Made from high density polyethylene to rigid specifications for low background characteristics
- Smaller vial dimensions permit a substantial reduction in the quantity of solvent required
- Linerless white polyethylene closure
- Choice of cap material and liner available
- Vials packaged in cellular trays with alphanumeric coordinates for fast, easy identification
Specifications
Specifications
| Diameter (English) Outer | 0.66 in. |
| Color | White |
| Diameter (Metric) Outer | 17 mm |
| Material | HDPE |
| Sterility | Non-sterile |
| Volume (Metric) | 7 mL |
| For Use With (Application) | Especially suitable for low activity counting |
| Height (English) | 2.24 in. |
| Packaging Type | Bulk |
| Volume (English) | 0.23 oz. |
| Show More |