missing translation for 'onlineSavingsMsg'
Learn More

DWK LIFE SCIENCES™ KIMBLE™ KIMAX™ Pear-Shaped Glass Centrifuge Tubes with White Scale

Catalog No. 05615
Change view
Click to view available options
Capacity (Metric):
100 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
05615 100 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 05615 Supplier DWK LIFE SCIENCES™ Supplier No. 45244100

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

KIMBLE™ KIMAX™ Pear-Shaped Glass Centrifuge Tubes with White Scale are used in the determination of bottom sediment and water in petroleum products. Calibrated to contain, with durable white ceramic enamel scale, manufactured from USP Type I borosilicate glass.

  • Calibrated to contain
  • Scale and legend are durable white ceramic enamel
  • Stem holds 1.5 mL
  • Manufactured from 33 expansion, low extractable borosilicate glass conforming to USP Type I and ASTM E438, Type I, Class A requirements
  • Used in the determination of bottom sediment and water in petroleum products

Specifications

Calibration To contain
Certifications/Compliance USP, ASTM E 438
Capacity (Metric) 100 mL
Disposable Reusable
Material Borosilicate Glass
For Use With Used in the determination of bottom sediment and Water in petroleum products and in the determination of foots in raw linseed oil by the gravimetric method
Tolerance 0 to 1.5mL in ±0.03mL, >1.5 to 3mL in ±0.2mL, >3 to 5mL in ±0.3mL, >5 to 10mL in ±0.5mL, >10 to 25mL in ±1mL, >25mL in ±2mL
Sterility Non-sterile
Autoclavable Autoclavable
Shape Pear
Length (Metric) 158 mm
Bottom Shape Round
Closure Type Not Included
Closure Included No
Writing Area Yes
Diameter (Metric) 58 mm
Graduated Yes
Graduations 0 to 1.5 mL in 0.1 mL increments, 1.5 to 5 mL in 0.5 mL increments, 5 to 10 mL in 1 mL increments, 10 to 25 mL in 5mL increments, 50 mL and 100 mL
Product Type Centrifuge Tube
Max. RCF 800 x g
Show More Show Less