missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Kimble™ Kontes™ Universal Adapters with Inlet
Use with pipets and syringes
Supplier: DWK Life Sciences 1797502124
Description
With hose connection for vacuum or introduction of gases.
- Modified GPI thread, 13-425
- Accommodation range, 5.5-6.5mm
- With Viton™ O-ring, size 010
- Without septum
Specifications
| USP Type I, ASTM E438, Type I, Class A | |
| Hose connection | |
| Bevel-Seal™ Thermometer Inlet Adapter | |
| 13-425 GPI |
| For plain thermometers, pipets, syringes or other small items with an O.D. from 2 to 11mm, 0.25 in. ID tubing | |
| Borosilicate Glass | |
| 24/40 |