missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Kimble™ Kontes™ Two Neck Round Bottom Heavy Wall Distilling Flasks
Description
- Heavy wall reduces breakage.
Specifications
Specifications
| Diameter (English) Outer | 3.2 in. |
| Capacity (Metric) | 250 mL |
| Material | Borosilicate Glass |
| Includes | Standard taper outer joint |
| Neck Style | Angled |
| No. of Positions | 2 |
| Standard Taper Joint | 19/22 Center, 19/22 side |
| Bottom Shape | Round |
| Diameter (Metric) Outer | 83 mm |